Shop All Spring Calipers and Dividers
Insize
Outside Spring Caliper, Steel, 12" Range
Mfr # 7241-300
Zoro # G2551777
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 12
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Maximum Measurement 11.811 in
Product Information
- Brand Insize
- MFR # 7241-300
- Zoro # G2551777
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Outside Firm-Joint Caliper |
Range (In.) | 12 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Maximum Measurement | 11.811 in |
Range | 0.709 in to 11.811 in |
Joint Type | Spring |
Minimum Measurement - Inch | 0.709 in |
Tip Type | Solid Points |
Caliper Material | Steel |
Leg Style | Flat |
Maximum Measurement - Inch | 11.811 in |
Description
Outside Firm-Joint Caliper, Range 0.709 in to 11.811 in, Joint Type Spring, Maximum Measurement 11.811 in, Maximum Measurement - Inch 11.811 in, Minimum Measurement - Inch 0.709 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, TICN-D4 M8 X 0.75 (PS8.0J4NEB-TICN)
- GEARWRENCH Medium Tap Adapter (3883)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- INSIZE Outside Spring Caliper, Steel, 6" Range (7241-150)
- INSIZE Outside Spring Caliper, Steel, 8" Range (7241-200)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- INSIZE Spring Divider, Steel, 0 to 11.42" Range (7247-300)
- URREA Inside calipers 10" (800110IN)
- Insize Calipers & Accessories