Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3400-2
Zoro # G6283361
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution Counter 0.001"/Thimble 0.0001"
- Features Carbide Measuring Faces
- Includes Setting Standards, Counter
- Spindle Flat
- Anvil Flat
Product Information
- Brand Insize
- MFR # 3400-2
- Zoro # G6283361
- Country of Origin China
- Category Micrometers
Dimensions
Jaw Depth | 1.26 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Digit Counter Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 1.26 in, Mechanical Display Type Digit Counter, Operation Type Mechanical with Counter, Resolution - Counter 0.001 in, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE CONTACT WHEEL (DB11281)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- WESTWARD Comb. Wrench, 1-13/16", SAE, Black Oxide (54RZ43)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-20)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1506A)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- Insize Micrometers & Sets