Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-3FA
Zoro # G0134904
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Range 2 in to 3 in
- Spindle Flat, Carbide
- Anvil Flat, Carbide
- Thimble Ratchet
Product Information
- Brand Insize
- MFR # 3203-3FA
- Zoro # G0134904
- Country of Origin China
- Category Micrometers
Dimensions
Jaw Depth | 1.929 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Details
Item | Mechanical Outside Micrometer |
Resolution | 0.0001 in |
Range | 2 in to 3 in |
Spindle | Flat, Carbide |
Anvil | Flat, Carbide |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
Spindle Material | Steel |
Rotating Spindle (Yes/No) | Yes |
Long Form Calibration Certificate | No |
SPC Output | No |
Anvil Material | Carbide |
Maximum Measurement - Inch | 3 in |
Thimble Type | Friction |
Included Certification | Short Form Certificate of Inspection Traceable to NIST |
Minimum Measurement - Inch | 2 in |
Operation Type | Mechanical |
Spindle Shape | Flat |
Accuracy | +/-0.00020 in |
Anvil Shape | Flat |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.00020 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 1.929 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 3 in, Minimum Measurement - Inch 2 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO 6" Folding Knife - Vertice (910061)
- KO-KEN Socket Driver 12mm 6 Point 245mm (167M-12)
- WILLIAMS Williams Long Hex Bit Socke Set, 1/2" D, 6pc Metric (32953)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT886 3/8 Inch Drive Standard Duty Air Ratchet (CPT886)
- INSIZE Electronic Outside Micrometer, IP54 (3506-500E)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-5)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- Insize Precision Gauges & Accessories