Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-3A
Zoro # G6274867
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Range 2 in to 3 in
- Spindle Flat, Carbide
- Anvil Flat, Carbide
- Thimble Ratchet
Product Information
- Brand Insize
- MFR # 3203-3A
- Zoro # G6274867
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.929 in |
Spindle Diameter | 0.256 in |
Details
Item | Mechanical Outside Micrometer |
Resolution | 0.0001 in |
Range | 2 in to 3 in |
Spindle | Flat, Carbide |
Anvil | Flat, Carbide |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
Rotating Spindle (Yes/No) | Yes |
Spindle Material | Steel |
SPC Output | No |
Long Form Calibration Certificate | No |
Anvil Material | Carbide |
Thimble Type | Ratchet |
Included Certification | Short Form Certificate of Inspection Traceable to NIST |
Accuracy | +/-0.00020 in |
Maximum Measurement - Inch | 3 in |
Spindle Shape | Flat |
Anvil Shape | Flat |
Operation Type | Mechanical |
Minimum Measurement - Inch | 2 in |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.00020 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 1.929 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 3 in, Minimum Measurement - Inch 2 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 10' Mezurall® Black Case Yellow Clad Economy Power Return Tape Measure (Y8210)
- SITEPRO RT60MM Reflective Retro Target, 60mm x 60mm (03-RT60MM)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-6)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- Insize Micrometers & Sets