Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-1A
Zoro # G6266449
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
Product Information
- Brand Insize
- MFR # 3203-1A
- Zoro # G6266449
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.256 in |
Jaw Depth | 1.102 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Carbide Measuring Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
Rotating Spindle (Yes/No) | Yes |
Long Form Calibration Certificate | No |
Anvil Material | Carbide |
SPC Output | No |
Spindle Material | Steel |
Anvil Shape | Flat |
Accuracy | +/-0.00016 in |
Thimble Type | Ratchet |
Operation Type | Mechanical |
Spindle Shape | Flat |
Maximum Measurement - Inch | 1 in |
Minimum Measurement - Inch | 0 in |
Mechanical Display Type | Vernier |
Description
The Insize 3203-1A Outside Micrometer is the perfect tool for taking precise measurements. The carbide measuring faces are highly durable and provide long lasting accuracy. The 0 to 1" range of this micrometer makes it ideal for use in various applications. This outside micrometer has a flat spindle, which provides added stability during measurement. It also has a ratchet thimble, which allows you to take accurate measurements with ease. For your next project, rely on the Insize 3203-1A Outside Micrometer to help you get accurate results quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #66 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO66)
- RIDGID Housing, Roll 820 (43245)
- REGAL CUTTING TOOLS 1/4-20 NC +.003 Hand Tap H7 4 Flt Plug (011534AS)
- URREA 1-1/2" Full polished 12-point combination wrench (1248)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-083)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Disk Brake Micrometer, Disk Anvil (3288-2)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- Insize Micrometers