Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-1212A
Zoro # G6272450
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Carbide Measuring Faces
- Includes (12) Micrometers (3203-1A, 3203-2A, 3203-3A, 3203-4A, 3203-5A, 3203-6A, 3203-7A, 3203-8A, 3203-9A, 3203-10A, 3203-11A, 3203-12A)
- Spindle Flat
- Anvil Flat
Product Information
- Brand Insize
- MFR # 3203-1212A
- Zoro # G6272450
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch |
Description
This InSize 3203-1212A Outside Micrometer Set offers a wide range of features that makes it one of the most accurate and durable micrometers in its class. This outside micrometer set comes with carbide measuring faces, which ensures long life and durability. The lock nut type is a lock nut, making it easy to use. The flat spindle makes for quick and convenient changing of anvils. Its ratchet thimble provides enhanced user comfort when measuring against pipes or other surfaces with sharp edges. When you need the best accuracy on your measurement jobs, make sure you have this InSize 3203-1212A Outside Micrometer Set at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (203547)
- TEKTON 3/8 Inch Drive x 5 mm Long Hex Bit Socket (SHB13404)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-13')
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE Internal Micrometer (3127-E3)
- INSIZE Can Seam Micrometer, Mechanical (3293-063)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- MITUTOYO Digimatic Micrometer Head (164-164)
- Insize Micrometers