Shop All Micrometers
Insize
Outside Micrometer, Lock Nut Type
Mfr # 3203-1FA
Zoro # G6316523
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
- Thimble Friction/Ratchet
Product Information
- Brand Insize
- MFR # 3203-1FA
- Zoro # G6316523
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001"/0.01mm |
Range | 0 to 1" |
Features | Carbide Measuring Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction/Ratchet |
Lock Nut Type | Lock Nut |
Rotating Spindle (Yes/No) | Yes |
SPC Output | No |
Long Form Calibration Certificate | No |
Spindle Material | Steel |
Anvil Material | Carbide |
Anvil Shape | Flat |
Spindle Shape | Flat |
Operation Type | Mechanical |
Accuracy | +/-0.00016 in |
Minimum Measurement - Inch | 0 in |
Included Certification | Short Form Certificate of Inspection Traceable to NIST |
Maximum Measurement - Inch | 1 in |
Thimble Type | Friction/Ratchet |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction/Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x12IN (50461)
- PROTO SAE L Key, 9/64 in Tip Size, 2 3/8 in Long, 13/16 in Short (J46109)
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- PANAVISE 6-1/4" Open Vise Head (366)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-25E)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- Insize Precision Measuring Tools