Shop All Tachometers
Insize
Non-contact Digital Tachometer
Mfr # 9223-120
Zoro # G5130353
original price:
$127.29
29% off
new price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Contact / Noncontact Noncontact
- Noncontact RPM Range 50 to 99,999
- Display Digital
- Includes Main Unit, Reflection Sticker
Product Information
- Brand Insize
- MFR # 9223-120
- Zoro # G5130353
- Country of Origin China
- Category Tachometers
Details
Promotion Restriction | Not eligible for promotion |
Item | Non-Contact Digital Tachometer |
Contact / Noncontact | Noncontact |
Noncontact RPM Range | 50 to 99,999 |
Display | Digital |
Includes | Main Unit, Reflection Sticker |
RPM Accuracy | +/-0.03% |
Features | Automatic power off, Maximum and minimum modes |
Memory | 100 measurement |
RPM Resolution | 0.01 (50 to 99.99), 0.1(100 to 999.9), 1 (10,000 to 99,999) |
Working Distance | 2 in to 10 in |
Display Type | Digital |
Digital Display Screen Type | LED |
Description
Non-Contact Digital Tachometer, RPM Accuracy +/-0.03 Percent, RPM Resolution 0.01 (50 to 99.99), 0.1(100 to 999.9), 1 (10,000 to 99,999), Includes Main Unit, Reflection Sticker, Features Automatic power off, Maximum and minimum modes, Digital Display Screen Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LCF)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V (6028DL)
- ZORO SELECT Pressure Gauge, 0 to 3 psi, 1/4 in MNPT, Steel, Black (18C773)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-1000-psi/bar)
- TINY-TACH Resettable Tachometer (TT2A)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR-S12)
- ELECTRONIC SPECIALTIES Tachometer Meter Kit (TMX-589)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- MONARCH Tachometer, 5 to 99,999 rpm (6109-010)
- Insize Tachometers