Shop All Indicator Holders, Bases, and Stands
Insize
Mini Magnetic Stand, 85 lb. Magnetic Pull
Mfr # 6224-40E
Zoro # G2551138
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 85
- Base Size (In.) 1-3/16 W x 1-27/64 D x 1-27/64 H
- Rod Dia. (In.) 0.354
- Upright Post Dia. (In.) 0.375
- Finish Powder Coated
Product Information
- Brand Insize
- MFR # 6224-40E
- Zoro # G2551138
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-3/16 W x 1-27/64 D x 1-27/64 H |
Rod Dia. (In.) | 0.354 |
Upright Post Dia. (In.) | 0.375 |
Overall Length (In.) | 8-63/64 |
Working Length of Post/Lower Arm | 2.244 in |
Base Height | 1 13/32 in |
Working Length of Snug/Third Arm | 2.953 in |
Working Length of Upper Arm | 1.85 in |
Base Width | 1 3/16 in |
Centering Arm Shank Size | 3/8 in Dia. |
Base Size | 1.417 in L x 1.181 in W x 1 2/5 in H |
Base Length | 1 27/64 in |
Description
Magnetic-Base Indicator Holder, Arm Type Articulating, Base Height 1 13/32 in, Base Length 1 27/64 in, Base Size 1.417 in L x 1.181 in W x 1 2/5 in H, Base Type Magnetic, Base Width 1 3/16 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 88 lbf, Maximum Reach 7.559 in, Step Type V Step, Working Length of Post/Lower Arm 2.244 in, Working Length of Snug/Third Arm 2.953 in, Working Length of Upper Arm 1.85 in, Construction Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/32)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-03MM)
- ATD TOOLS ATD Tools 8549 Long Reach Razor Blade Scraper (ATD-8549)
- EXCELTA Tweezer, Curved Fine, 4-1/2 in. L, SS (7-SA-SE)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Concentricity Gage (4789-3E)
- INSIZE Concentricity Gage (4789-1E)
- ASIMETO 80 kg - 350mm Articulating Arm Asimeto Magnetic Base (7602021)
- Insize Indicator Holders, Bases, and Stands