Shop All Depth Gauges
Insize
Mini Electronic Depth Gage
Mfr # 1140-25
Zoro # G5050833
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Range 0 in to 1 in, 0 mm to 25 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 2 9/16 in
- Number of Measuring Rods 1
Product Information
- Brand Insize
- MFR # 1140-25
- Zoro # G5050833
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 2 9/16 in |
Battery Size | CR2032 |
Depth Gauge Type | Blade-Style with Round Tip |
Rod Diameter | 0.063 in |
Dimension Type | Inch/Metric |
Description
Mini Electronic Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- MILESCRAFT Framingsquare300 Framing and Woodworking Square (8404)
- INSIZE Electronic Hook Depth Gage (1148-P103E)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- INSIZE Electronic Depth Gage (2141-202A)
- INSIZE Mini Electronic Depth Gage (1140-50)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Electronic Depth Gage (1147-300)
- Insize Depth Gauges