Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 6" dia., 6" L
Mfr # 6311-6
Zoro # G2549257
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micrometers
- Included Lengths 6 in
- Length 6 in
- End Shape Flat
- Dimension Type Inch
Product Information
- Brand Insize
- MFR # 6311-6
- Zoro # G2549257
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Included Lengths | 6 in |
Length | 6 in |
Dimension Type | Inch |
Diameter | 0.315 in |
Details
Item | Micrometer Setting Standard |
For Use With | Micrometers |
End Shape | Flat |
Accuracy | +/-0.00016 in |
Number of Pieces | 1 |
Rod Style | Rod with Grip |
Description
Micrometer Setting Standard, Accuracy +/-0.00016 in, Diameter 0.315 in, Dimension Type Inch, End Shape Flat, Included Lengths 6 in, Length 6 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- DRILL AMERICA 3/4x2" Carbide Tipped Annular Cutter (CTC5-530-221)
- BON TOOL Bon 12-189 Screed, Mag 2" X 4", 18 Foot (12-189)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- HHIP USA Made .250" Anvil Diameter Ball Attachment For Micrometers (4200-0135)
- HHIP 48 Piece Thread Wire Measuring Set (4200-0241)
- Insize Precision Gauges & Accessories