Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 4" dia., 4" L
Mfr # 6311-4
Zoro # G2549239
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micrometers
- Rod Style Rod with Grip
- Length 4 in
- Included Lengths 4 in
- Diameter 0.315 in
Product Information
- Brand Insize
- MFR # 6311-4
- Zoro # G2549239
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Length | 4 in |
Included Lengths | 4 in |
Diameter | 0.315 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Standard |
For Use With | Micrometers |
Rod Style | Rod with Grip |
Accuracy | +/-0.00012 in |
Number of Pieces | 1 |
End Shape | Flat |
Description
This InSize 6311-4 Micrometer Setting Standard comes with a 4" dia. and 4" L to provide accurate measurements for your projects. This micrometer setting standard is made of sturdy material that is designed to last long. It has a flat end shape and a rod style with grip, which allows you to hold it securely when taking measurements. The length of the setting standard is 4 in., while its included lengths are 4 in. This set comes complete with an accuracy of +/-0.00012 in., making it ideal for various measuring tasks at home or at work. Whether you need this micrometer setting standard for home or work, it will be a welcome addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 4,000 Lb Cap, 2 11/32 In (1.30002.56)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- ULTRA-DEX USA Insert Screw, MTS-255, PK5 (MTS-255)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- MITUTOYO Micrometer Head, 0 to 25mm Range, Steel (150-802)
- HHIP USA Made .250" Anvil Diameter Ball Attachment For Micrometers (4200-0135)
- Insize Micrometer Accessories