Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 2" dia., 2" L
Mfr # 6311-2
Zoro # G2549193
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micrometers
- Rod Style Rod with Grip
- Accuracy +/-0.00008 in
- End Shape Flat
- Diameter 0.276 in
Product Information
- Brand Insize
- MFR # 6311-2
- Zoro # G2549193
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Diameter | 0.276 in |
Included Lengths | 2 in |
Dimension Type | Inch |
Length | 2 in |
Details
Item | Micrometer Setting Standard |
For Use With | Micrometers |
Rod Style | Rod with Grip |
Accuracy | +/-0.00008 in |
End Shape | Flat |
Number of Pieces | 1 |
Description
Micrometer Setting Standard, Accuracy +/-0.00008 in, Diameter 0.276 in, Dimension Type Inch, End Shape Flat, Included Lengths 2 in, Length 2 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 12-1/2" Length (J1228-T500)
- STANLEY Safety Knife Safety Blade, 7 in L (FMHT10365)
- MILWAUKEE TOOL Cordless Combination Kit, w/Impact Wrench (2696-26, 2663-20, 48-11-1850)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- STARRETT Micrometer Extension (78/782J)
- HHIP USA Made .250" Anvil Diameter Ball Attachment For Micrometers (4200-0135)
- Insize Precision Gauges & Accessories