Shop All Precision Measuring Tool Kits
Insize
Measuring Tool Kit, (9) pcs.
Mfr # 5091-E
Zoro # G7668363
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm) 0.0001 in
- Thimble Ratchet
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.0005 in /0.01mm
Product Information
- Brand Insize
- MFR # 5091-E
- Zoro # G7668363
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - Inch | 0 in |
Depth Micrometer Minimum Measurement - mm | 0 mm |
Description
This InSize 5091-E Measuring Tool Kit is a must-have for any serious technician. It contains all the necessary tools you need to work on your car, boat or motorcycle. This tool kit comes with a wireless transmitter and cable that allows you to output measurements wirelessly or through the data output cable. The measuring tool kit includes 9 pieces total, including calipers, micrometers and outside micrometers. Each of these calipers has a ratchet thimble, while each of the micrometers has an adjustable sleeve for protection against damage from accidental slips. Whether you are looking for precision measurement tools or just want to keep your measuring equipment in one place, this InSize Measuring Tool Kit is sure to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5052-E)
- INSIZE Measuring Tool Kit, (2) pcs. (5022)
- INSIZE Measuring Tool Kit, (6) pcs. (5062-E)
- UNITED SCIENTIFIC Precision Measuring Set (PMSET04)
- Insize Precision Measuring Tool Kits