Shop All Precision Measuring Tool Kits
Insize
Measuring Tool Kit, (4) pcs.
Mfr # 5042-E
Zoro # G7668381
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm) 0.0001 in
- Thimble Ratchet
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.0005 in /0.01mm
Product Information
- Brand Insize
- MFR # 5042-E
- Zoro # G7668381
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - Inch | 0 in |
Depth Micrometer Minimum Measurement - mm | 0 mm |
Description
Precision Measuring Tool Kit, Number of Pieces 4, Micrometer Range (In./mm) 0 to 1 in /0 to 25mm, Micrometer Resolution (In./mm) 0.0001 in, Ratchet Thimble, Caliper Range (In./mm) 0 to 6/0 to 150, Caliper Resolution (In./mm) 0.0005 in /0.01mm, Includes (1) Digital Caliper, (1) Outside Micrometer, (1) Edge Square, (1) Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 7/16", Hi-Polish (1214NRC)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52679)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- PFERD 6" Round File - Bastard Cut (11064)
- INSIZE Measuring Tool Kit, (6) pcs. (5062-E)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- INSIZE Measuring Tool Kit, (9) pcs. (5091-E)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- MITUTOYO Precision Measuring Tool Kit, 3 Pc (64PKA068B)
- Insize Precision Measuring Tool Kits