Shop All Precision Measuring Tool Kits
Insize
Measuring Tool Kit, (2) pcs.
Mfr # 5022
Zoro # G7668409
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm) 0.00005 in /0.001mm
- Thimble Friction
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.0005 in /0.01mm
Product Information
- Brand Insize
- MFR # 5022
- Zoro # G7668409
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - Inch | 0 in |
Depth Micrometer Minimum Measurement - mm | 0 mm |
Description
Precision Measuring Tool Kit, Number of Pieces 2, Micrometer Range (In./mm) 0 to 1 in /0 to 25mm, Micrometer Resolution (In./mm) 0.00005 in /0.001mm, Friction Thimble, Caliper Range (In./mm) 0 to 6/0 to 150, Caliper Resolution (In./mm) 0.0005 in /0.01mm, Includes (1) Digital Caliper, (1) Digital Outside Micrometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Round File - DIY Packaged - Bastard Cut, with Handle (11067P)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- MILWAUKEE TOOL #4 3/4" Screw Torx (06-82-7336)
- WESTWARD Metal Cutting Snip, Straight, 11 1/2 in, Alloy Steel (5MW41)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- INSIZE Measuring Tool Kit, (4) pcs. (5042-E)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5052-E)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- STARRETT Basic Precision Measure Set, Metric, 3 Pc (S909MZ)
- Insize Precision Measuring Tool Kits