Shop All Gauge Blocks and Clamps
Insize
Magnetic V-Block, Hardened Steel
Mfr # 6889-11
Zoro # G7120272
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Hardened Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.200 to 1.570
Product Information
- Brand Insize
- MFR # 6889-11
- Zoro # G7120272
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 3 in |
Height (In.) | 3 in |
Width (In.) | 2 3/16 in |
Details
Item | Magnetic V-Block |
Shape | V Block |
Material | Hardened Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.200 to 1.570 |
Number of Pieces | 1 |
Application | For Inspection and Calibration Operations |
Includes | Case |
Holes | 0 |
Description
Item Magnetic V-Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Retractable Knife, w/Quick Point, Plastic Handle, 5-1/8", BK/YW (BOS10150)
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 1/2-13" (SSP-4S)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- GENERAL TOOLS Glass Inspection Mirror, 2 1/4 H Rnd (70557)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- VERMONT GAGE Pin Gage, Plus, 0.101 In, Black (911110100)
- Insize Gauge Blocks and Clamps