Shop All Indicator Holders, Bases, and Stands
Insize
Magnetic Stand, 176 lb. Magnetic Pull
Mfr # 6202-80
Zoro # G2548968
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 176
- Base Size (In.) 1-31/32 W x 2-3/8 D x 2-11/64 H
- Rod Dia. (In.) 0.472
- Upright Post Dia. (In.) 0.640
- Finish Powder Coated
Product Information
- Brand Insize
- MFR # 6202-80
- Zoro # G2548968
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-31/32 W x 2-3/8 D x 2-11/64 H |
Rod Dia. (In.) | 0.472 |
Upright Post Dia. (In.) | 0.640 |
Overall Length (In.) | 11-1/32 |
Base Width | 1 31/32 in |
Working Length of Post/Lower Arm | 8.858 in |
Base Height | 2 13/64 in |
Base Thread Size | M8 x 1.25 |
Working Length of Upper Arm | 7.874 in |
Base Length | 2 23/64 in |
Centering Arm Shank Size | 3/8 in (Dia.); 8 mm (Dia.) |
Base Size | 2.362 in L x 1.969 in W x 2 1/5 in H |
Description
Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 2 13/64 in, Base Length 2 23/64 in, Base Size 2.362 in L x 1.969 in W x 2 1/5 in H, Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 176 lbf, Maximum Reach 16.732 in, Step Type V Step, Working Length of Post/Lower Arm 8.858 in, Working Length of Upper Arm 7.874 in, Base Thread Size M8 x 1.25, Construction Steel, Includes Snug Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID23324)
- FREUD Forstner Bit, 5/8" dia. (PB-004)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- KIPP Plug For Square Tubes D=40, Polythene Black (K0494.440300)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- INSIZE Concentricity Gage (4789-1E)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- STARRETT Clamp Each (161C)
- Insize Indicators, Indicator Holders & Accessories