Shop All Precision Steel Squares
Insize
Machinist Square, 7-29/32 x 5-7/64" Sz
Mfr # 4745-1200
Zoro # G1194713
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Construction Stainless Steel
- Squareness (In.) 0.0014 in (Inside), 0.0016 in (Outside)
- Graduations None
Product Information
- Brand Insize
- MFR # 4745-1200
- Zoro # G1194713
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 7 29/32 in x 5 7/64 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Construction | Stainless Steel |
Squareness (In.) | 0.0014 in (Inside), 0.0016 in (Outside) |
Graduations | None |
With Wide Base | No |
Angle | 45 Degrees |
Squareness - Inch | 0.0014 in (Inside); 0.0016 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 45 Degrees , Number of Pieces 1, Outside Dimensions 7 29/32 in x 5 7/64 in, Construction Stainless Steel, Squareness - Inch 0.0014 in (Inside); 0.0016 in (Outside), With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set (21171)
- DRILL AMERICA 13/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML13/64)
- WIHA 10 in, Drive Size: 1/4 in , Num. of pieces:39 (71990)
- INSIZE Machinist Square, 16 x 10" Sz (4707-400)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Double Square, Carbon Steel (2277-2)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- STM 12 Engineer's Precision Square (231040)
- Insize Protractors & Machinist Squares