Shop All Precision Steel Squares
Insize
Machinist Square, 30 x 16" Sz
Mfr # 4707-750
Zoro # G1196314
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Construction Steel
- Squareness (In.) 0.0035 in (Inside), 0.0037 in (Outside)
- Outside Dimensions 30 in x 16 in
Product Information
- Brand Insize
- MFR # 4707-750
- Zoro # G1196314
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 30 in x 16 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Steel |
Number of Pieces | 1 |
Construction | Steel |
Squareness (In.) | 0.0035 in (Inside), 0.0037 in (Outside) |
Standards | DIN 875 |
Angle | 90 Degrees |
With Wide Base | Yes |
Graduations | None |
Squareness - Inch | 0.0035 in (Inside); 0.0037 in (Outside) |
Description
Precision Steel Square with Wide Base, Material Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 30 in x 16 in, Construction Steel, Squareness - Inch 0.0035 in (Inside); 0.0037 in (Outside), Standards DIN 875, With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X20)
- MICRO 100 Grooving Tool (RRL-093-24)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Precision Square, Stainless Steel (4790-2500)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- HHIP 6 X 4" WID e Base Square (4901-1216)
- Insize Precision Measuring Tools