Shop All Water Testing Meters
Insize
Liquid Level Probe, 7 in, Aviation Socket
Mfr # 0411-0200
Zoro # G511118833
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 39.4 in
- Material Plastic
- Application Industrial, Sanitary
- Features 1 Point Calibration with Standard Recognition, Auto-Hold Feature Senses and Locks the Measurement Endpoint, Automatic/Manual Temperature Compensation, Cell Constant is Settable, Reading Mode: Auto-Read and Continuous-Read
- Number of Probes 1
Product Information
- Brand Insize
- MFR # 0411-0200
- Zoro # G511118833
- UPC # 6974029777028
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 39.4 in |
Probe Length | 7 in |
Details
Item | Liquid Level Probe |
Material | Plastic |
Application | Industrial, Sanitary |
Features | 1 Point Calibration with Standard Recognition, Auto-Hold Feature Senses and Locks the Measurement Endpoint, Automatic/Manual Temperature Compensation, Cell Constant is Settable, Reading Mode: Auto-Read and Continuous-Read |
Number of Probes | 1 |
Process Connection Type | Aviation Socket |
Description
Liquid Level Probe, Compatible Product Type Not Applicable, Application Industrial, Sanitary, Number of Probes 1, Probe Length 7 in, Process Connection Type Aviation Socket, Material Plastic, Features 1 Point Calibration with Standard Recognition, Auto-Hold Feature Senses and Locks the Measurement Endpoint, Automatic/Manual Temperature Compensation, Cell Constant is Settable, Reading Mode: Auto-Read and Continuous-Read, Cable Length 39.4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Combustion Boat, 7.0Ml (JCB097)
- KIMBLE CHASE Test Tubes, 10ML, PK1000 (73500-13100)
- 3B SCIENTIFIC Helmholtz Resonator d=34mm (1003523)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- SPER SCIENTIFIC Conductivity / Salinity Probe for 850048 Water Quality Meter (850048C/S)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- SPER SCIENTIFIC Waterproof Conductivity Meter Pen Style (850037)
- OAKTON ORP Waterproof Pocket Meter (3563454)
- FLOMEC Watermeter (TM10NQ9GMA)
- OHAUS Dissolved Oxygen Meter, LCD, 1 or 2 Point (ST300D)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- Insize Water Testing Meters