Shop All Box, I-Beam, and Torpedo Levels
Insize
Level, Glass, 2" W, 24" L, Aluminum
Mfr # 4914-600
Zoro # G6553747
original price:
$42.39
9% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.006 in
- Color Green
- Features Shock Resistant
- Includes Shock Absorbing Rubber End Caps
- Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
Product Information
- Brand Insize
- MFR # 4914-600
- Zoro # G6553747
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width (In.) | 2 in |
Length (In.) | 24 in |
Height (In.) | 24 in |
Overall Width | 2 in |
Overall Height | 2 in |
Overall Length | 23 5/8 in |
Description
Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 0, Top Read Top Read Window, Vial Illumination None, Vial Material Glass, Vial Shape Block, Features Shock Resistant, End Cap Type Removable End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard 0.006 in/ft, Frame Material Aluminum, Overall Height 2 in, Overall Length 23 5/8 in, Overall Width 2 in, Magnetic Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J7450H)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32 (69889)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (46605)
- HOUGEN 15/16 in. Sheet Metal Holcutter (14230)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Level, Glass, 15/16" W, 10" L, Aluminum (4913-250)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- STABILA 30015 - Torpedo Level Carrying Case fits 10, 16, 24, 32 & 48in Levels (30015-STABILA)
- Insize Levels, Compasses, and Plumb Bobs