Shop All Dial Torque Wrenches
Insize
Intchbl Hd Trq Wrnc, 40 to 200 "-lb.
Mfr # IST-10WM200
Zoro # G5134316
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Torque Measurement Type Inch-Pound
- Primary Scale Range 40 in-lb to 200 in-lb
- Primary Scale Increments 1 in-lb
- Calibration Certificate Included No
Product Information
- Brand Insize
- MFR # IST-10WM200
- Zoro # G5134316
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 11 in |
Overall Width | 2 23/64 in |
Description
Mechanical Torque Wrench, Inch-Pound, Drive Size 1/4 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 1 lb-ft, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Ratcheting Yes, Rotation Clockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (227 14)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- INSIZE Intchbl Hd Trq Wrnc, 100 to 600 ft.-lb. (IST-10WM600)
- INSIZE Intchbl Hd Trq Wrnc, 20 to 100 ft.-lb. (IST-10WM100)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- VESTIL 3/8" Torque Wrench 10 Pack, 10PK (TW-38-10PK)
- JONARD TOOLS Right Angle Torque Wrench, Swivel Head, (TWSW-10)
- TENG TOOLS 3/4" Drive Torque Wrench 50-300 ft/lb (3492UAG-E)
- Insize Torque Wrenches