Shop All Dial Torque Wrenches
Insize
Intchbl Hd Trq Wrnc, 20 to 100 ft.-lb.
Mfr # IST-10WM100
Zoro # G5134587
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Torque Measurement Type Foot-Pound
- Primary Scale Range 20 ft-lb to 100 ft-lb
- Primary Scale Increments 0.5 ft-lb
- Calibration Certificate Included No
Product Information
- Brand Insize
- MFR # IST-10WM100
- Zoro # G5134587
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 3/4 in |
Overall Width | 2 3/4 in |
Description
Mechanical Torque Wrench, Foot-Pound, Drive Size 3/8 in, Torque Range 20 ft-lb to 100 ft-lb, Torque Increments 0.5 lb-ft, Primary Scale Minimum Torque 20 ft-lb, Primary Scale Maximum Torque 100 ft-lb, Ratcheting Yes, Rotation Clockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Air Drill, Right Angle, Reversible, 3/8" (SX545B)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- GEARWRENCH 2,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-851G)
- WILLIAMS Tools At Height Industrial Grade Diagonal Cutting Plier With Safety Ring, 6 in OAL (JHWPL-46C-TH)
- INSIZE Intchbl Hd Trq Wrnc, 100 to 600 ft.-lb. (IST-10WM600)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- COMMSCOPE Replacement for Commscope Tw-4310 (TW-4310 COMMSCOPE)
- STAHLWILLE TOOLS MANOSKOP torque wrench ratchet No.721NF/100 200-1000 N·m sq drive 3/4 (96502001)
- PROTO 1/4" Drive Dial Torque Wrench 6-30 in-lbs, 7-35 cm kg (J6168F)
- WERA Torque Wrench Set, CW and CCW, SAE (05075832001)
- TENG TOOLS 1/4 Inch Drive Torque Set 1-25 Nm 2 Piece Torque Screwdriver And Torque Wrench Set (TEZSD02)
- Insize Torque Wrenches