Shop All Dial Torque Wrenches
Insize
Intchbl Hd Trq Wrnc, 100 to 600 ft.-lb.
Mfr # IST-10WM600
Zoro # G5131236
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Torque Measurement Type Foot-Pound
- Primary Scale Range 100 ft-lb to 600 ft-lb
- Primary Scale Increments 2.5 ft-lb
- Calibration Certificate Included No
Product Information
- Brand Insize
- MFR # IST-10WM600
- Zoro # G5131236
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 41 35/64 in |
Overall Width | 6 1/2 in |
Description
Mechanical Torque Wrench, Foot-Pound, Drive Size 3/4 in, Torque Range 100 ft-lb to 600 ft-lb, Torque Increments 2.5 lb-ft, Primary Scale Minimum Torque 100 ft-lb, Primary Scale Maximum Torque 600 ft-lb, Ratcheting Yes, Rotation Clockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Standard Length, Impact Socket (D014324)
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- INSIZE Intchbl Hd Trq Wrnc, 20 to 100 ft.-lb. (IST-10WM100)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- BETA Click-Type Torque Wrench, 1/2" (006660011)
- PROTO Proto J6064RK 3/8" Drive Ratchet Head Repair Kit - Torque Wrench # J6064C/CX/CXCERT (J6064RK)
- BETA 3/8" Drive Click-type torque Wrench with reversible ratchet, 5-25 Nm, right-hand tightening (006660003)
- VESTIL 3/8" Torque Wrench 10 Pack, 10PK (TW-38-10PK)
- POWERBUILT 1/2" Drive Needle Torque Wrench Kit68 (944050)
- Insize Torque Wrenches