Shop All Spring Calipers and Dividers
Insize
Inside Spring Caliper, Steel, 8" Range
Mfr # 7240-200
Zoro # G2551567
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 8
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Minimum Measurement - Inch 0.669 in
Product Information
- Brand Insize
- MFR # 7240-200
- Zoro # G2551567
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Inside Firm-Joint Caliper |
Range (In.) | 8 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Minimum Measurement - Inch | 0.669 in |
Maximum Measurement - Inch | 7.874 in |
Caliper Material | Steel |
Joint Type | Spring |
Leg Style | Flat |
Maximum Measurement | 7.874 in |
Range | 0.669 in to 7.874 in |
Tip Type | Solid Points |
Description
Inside Firm-Joint Caliper, Range 0.669 in to 7.874 in, Joint Type Spring, Maximum Measurement 7.874 in, Maximum Measurement - Inch 7.874 in, Minimum Measurement - Inch 0.669 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- MEGAPRO Impact Bit, Imperial Nutsetters, 2" (9BP-I-HNDA)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- STARRETT Carpenter'S Divider 6" (92-6)
- Insize Precision Measuring Tools