Shop All Hardness Testers
Insize
Hardness Tester, Resolution +/-0.5 HW
Mfr # ISHW-L20B
Zoro # G6557317
product price: $3,953.99
/ea
Free Shipping & Returns
$3,953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ASTM B647-84 (2000)
- Scales Webster
- Measuring Range 0 to 20HW
- Indenter 0.79
- Features Measure Hardness Soft Metal Aluminum, Alloy, Brass, Reading Dial, Anvil
Product Information
- Brand Insize
- MFR # ISHW-L20B
- Zoro # G6557317
- Country of Origin China
- Category Hardness Testers
Details
Item | Hardness Tester |
Type | ASTM B647-84 (2000) |
Scales | Webster |
Measuring Range | 0 to 20HW |
Indenter | 0.79 |
Features | Measure Hardness Soft Metal Aluminum, Alloy, Brass, Reading Dial, Anvil |
Resolution | +/-0.5 HW |
Includes | Hardness Test Block, Wrench |
Description
If you need to measure the hardness of metals, the Insize ISHW-L20B Hardness Tester is a great choice. It has a dial and anvil design that provides accurate readings. The hard metal alloy and brass scales make this product ideal for measuring soft metals like aluminum, as well as other types of materials. With a resolution of +/-0.5 HW, it has an ASTM B647-84 scale that offers you precision when taking measurements. Measuring 0 to 20HW in size, this hardness tester also features a Webster type indenter and easy grip handle. If you are looking for a tool that can help with your work involving metal hardness, the Insize ISHW-L20B Hardness Tester is perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- BON TOOL Bon 82-145 Knee Boards, Stainless Steel Curved End, W/Knee Pads (Pr) (82-145)
- SUNEX 3/4" Drive Heavy Duty Impact Socket Set, SAE, 17 pcs (4683)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- ALLSTAR Tire Durometer Hardness Tester (ALL44034)
- Insize Measuring and Layout Tools