Shop All Hardness Testers
Insize
Hardness Tester, Res. 0.625mm/0.0246"
Mfr # ISHB-D200-U
Zoro # G1626561
product price: $19,190.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$19,190.99
Free 30-Day Returns
Key Features
- Type Automatic
- Scales HB, HR15N, HR15T, HR30N, HR30T, HR45N, HR45T, HRA, HRB, HRC, HRD, HRF, HV
- Measuring Range 8 to 650HBW
- Magnification 20x
- Indenter Ball
Product Information
- Brand Insize
- MFR # ISHB-D200-U
- Zoro # G1626561
- Country of Origin China
- Category Hardness Testers
Dimensions
Work Surface Depth (In.) | 6 1/2 in |
Max. Workpiece Height (In.) | 7 7/8 in |
Details
Item | Hardness Tester |
Type | Automatic |
Scales | HB, HR15N, HR15T, HR30N, HR30T, HR45N, HR45T, HRA, HRB, HRC, HRD, HRF, HV |
Measuring Range | 8 to 650HBW |
Magnification | 20x |
Indenter | Ball |
Resolution | 0.0246 in, 0.625 mm |
Includes | 7.09 in and 3.15 in dia Flat Anvil, Anti-Dust Cover, Handwheel, Hardness Test Block, Manual Rotation Turrent, Measuring Microscope, Stage, Touch Pen, USB Flash Disc, V-Type Anvil |
Features | Measure Indentation, Measuring Microscope, Read Hardness Value From LCD, Force Loading By Electric Motor, Without Weights, LCD Touch Screen, Digital Display |
Description
Hardness Tester, Automatic, Scales HB, HR15N, HR15T, HR30N, HR30T, HR45N, HR45T, HRA, HRB, HRC, HRD, HRF, HV, Measuring Range 8 to 650HBW, Resolution 0.0246 in, 0.625 mm, Magnification 20X, Indenter Ball, Work Surface Depth (In.) 6 1/2 in, Max. Workpiece Height (In.) 7 7/8 in, Features Measure Indentation, Measuring Microscope, Read Hardness Value From LCD, Force Loading By Electric Motor, Without Weights, LCD Touch Screen, Digital Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Automatic Cable Strippers, Wire Cutters & Crimping Pliers- (CP60)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331D)
- Insize Hardness Testers