Shop All Hardness Testers
Insize
Hardness Tester, Res. 0.1 HR, USB
Mfr # ISH-RSR400-U
Zoro # G1626543
product price: $9,103.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,103.99
Free 30-Day Returns
Key Features
- Type Automatic
- Scales HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, HRL, HRM, HRP, HRR, HRS, HRV
- Indenter Ball, Diamond
- Includes (2) Flat Anvil, Anti-Dust Cover, Hardness Test Block, Level, Touch Pen, USB Flash Disc, V-Type Anvil
- Output USB
Product Information
- Brand Insize
- MFR # ISH-RSR400-U
- Zoro # G1626543
- Country of Origin China
- Category Hardness Testers
Dimensions
Work Surface Depth (In.) | 7 7/8 in |
Max. Workpiece Height (In.) | 8 21/32 in |
Details
Item | Hardness Tester |
Type | Automatic |
Scales | HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, HRL, HRM, HRP, HRR, HRS, HRV |
Indenter | Ball, Diamond |
Includes | (2) Flat Anvil, Anti-Dust Cover, Hardness Test Block, Level, Touch Pen, USB Flash Disc, V-Type Anvil |
Output | USB |
Resolution | 0.1 HR |
Features | Automatic Testing, Digital Display, Force Loading By Electric Motor, LCD Touch Screen, Low and High Limits, Self-Correcting The Hardness Value for Curved Workpiece |
Description
Hardness Tester, Automatic, Scales HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, HRL, HRM, HRP, HRR, HRS, HRV, Resolution 0.1 HR, Indenter Ball, Diamond, Work Surface Depth (In.) 7 7/8 in, Max. Workpiece Height (In.) 8 21/32 in, USB Output, Features Automatic Testing, Digital Display, Force Loading By Electric Motor, LCD Touch Screen, Low and High Limits, Self-Correcting The Hardness Value for Curved Workpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 17/64 (C73017)
- PROTO 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J206G)
- TECHNIKS ER Collet, ER32, 3/8 in. (04232-3/8)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 29/64 (C18118)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- Insize Hardness Testers