Shop All Hardness Testers
Insize
Hardness Test Block, 9.45" H, 16.84" L
Mfr # HDT-B-HLG2
Zoro # G801049663
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Leeb Hardness Tester
- Standards ASTM A956
- Width 9.45 in
- Length 16.84 in
- Height 9.45 in
Product Information
- Brand Insize
- MFR # HDT-B-HLG2
- Zoro # G801049663
- Country of Origin China
- Category Hardness Testers
Dimensions
Width | 9.45 in |
Length | 16.84 in |
Height | 9.45 in |
Details
Item | Hardness Test Block |
For Use With | Leeb Hardness Tester |
Standards | ASTM A956 |
Description
Hardness Test Block, Height 9.45 in, Length 16.84 in, Width 9.45 in, For Use With Leeb Hardness Tester, Standards ASTM A956
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Shield Attachment Kit (A550)
- EXCEL BLADES K70 Slim Snap Blade Knife, Box Cutter with 30° Snap Off Blade, 12pk. (16070)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-08)
- BOSCH Stubby Spade Bit, 1 In, 1/2 Hex, 4 In L (DSBS1013)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-391D)
- Insize Measuring and Layout Tools