Shop All Hardness Testers
Insize
Hardness Test Block, 5.91"H, 7.53"L, 8.07"W
Mfr # HDT-B-HLD3
Zoro # G901049655
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.53 in
- For Use With Leeb Hardness Tester
- Height 5.91 in
- Width 8.07 in
- Standards ASTM A956
Product Information
- Brand Insize
- MFR # HDT-B-HLD3
- Zoro # G901049655
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 7.53 in |
Height | 5.91 in |
Width | 8.07 in |
Details
Item | Hardness Test Block |
For Use With | Leeb Hardness Tester |
Standards | ASTM A956 |
Description
Hardness Test Block, Height 5.91 in, Length 7.53 in, Width 8.07 in, For Use With Leeb Hardness Tester, Standards ASTM A956
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60145)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 25' (OCN1290SF590N)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900331-STAND)
- Insize Hardness Testers