Shop All Hardness Testers
Insize
Hardness Test Block, 2.95"H, 0.59"L, 3.07"W
Mfr # HDT-B-HV30D
Zoro # G001049661
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO-6507-3
- Length 0.59 in
- For Use With Vickers Hardness Tester
- Width 3.07 in
- Height 2.95 in
Product Information
- Brand Insize
- MFR # HDT-B-HV30D
- Zoro # G001049661
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 0.59 in |
Width | 3.07 in |
Height | 2.95 in |
Details
Item | Hardness Test Block |
Standards | ISO-6507-3 |
For Use With | Vickers Hardness Tester |
Description
Hardness Test Block, Height 2.95 in, Length 0.59 in, Width 3.07 in, For Use With Vickers Hardness Tester, Standards ISO-6507-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m11x2 HSS Metric Hand Tap (DWTSMT11X2)
- FCS STRUTS Lift Support Storage Box Lid, 86904 (86904)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26399)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 1/16 (C16972)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- HHIP 60-70HRC Rockwell Standard Test Block (8902-0170)
- Insize Hardness Testers