Shop All Hardness Testers
Insize
Hardness Test Block, 2.13"H, 0.09"L, 2.2"W
Mfr # HDT-B-HV1F
Zoro # G901049662
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.13 in
- For Use With Micro- Vickers Hardness Tester
- Length 0.09 in
- Standards ISO 6507-3
- Width 2.2 in
Product Information
- Brand Insize
- MFR # HDT-B-HV1F
- Zoro # G901049662
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 2.13 in |
Length | 0.09 in |
Width | 2.2 in |
Details
Item | Hardness Test Block |
For Use With | Micro- Vickers Hardness Tester |
Standards | ISO 6507-3 |
Description
Hardness Test Block, Height 2.13 in, Length 0.09 in, Width 2.2 in, For Use With Micro- Vickers Hardness Tester, Standards ISO 6507-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA IMPACTA Assorted Screwdriver 8 (980MIXEVA)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- PROTO SCREW EXTRACTOR 3/8" (POJ9525)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- PHASE II AUTOMATIC Brinell Hardness Testers w/Auto Z-Axis/Automatci Brinell Hardness Testing (900-359)
- Insize Measuring and Layout Tools