Shop All Precision Measuring Accessories
Insize
H Scriber
Mfr # 6990-300A
Zoro # G2549500
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Height Gage Accessory Scriber
- Application Manufacturing, Metal Working, Quality Control
- For Use With Height Gage 1150 Series
- Spindle Length 12 in
- Step Type V-Step
Product Information
- Brand Insize
- MFR # 6990-300A
- Zoro # G2549500
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Spindle Length | 12 in |
Spindle Diameter | 10mm |
Snug Mount Hole Diameter | 4 mm |
Scriber Length | 8 in |
Details
Item | Surface Gauge Scribers |
Type | Height Gage Accessory Scriber |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Height Gage 1150 Series |
Step Type | V-Step |
Number of Pins | 2 |
Description
Surface Gauge Scribers, Spindle Diameter 10mm, Step Type V-Step, Number of Pins 2, Scriber Length 8 in, Snug Mount Hole Diameter 4 mm, Spindle Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YR71)
- CLEVELAND Chucking Reamer, 0.3120" Sz, HSS, Straight (C25660)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- INSIZE Ball Point (6282-0102)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Gage Block Holder (6883-4)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Extension Base, 12" L (6141-320)
- STM 100mm Height Presetter (337950)
- Insize Precision Measuring Tools