Shop All Micrometers
Insize
Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001"
Mfr # 3287-1
Zoro # G6291560
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Operation Mechanical
- Features Measure Width of Grooves Inside Bores, Non-rotating Spindle, Two Graduations for Inside and Outside Measurement
- Includes Hard Plastic Case
- Spindle Non-Rotating
Product Information
- Brand Insize
- MFR # 3287-1
- Zoro # G6291560
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.630 in |
Spindle Size | 0.630 in |
Spindle Diameter | 0.63 in |
Dimension Type | Inch |
Description
Mechanical Groove Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00039 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.630 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Dual Graduation, Includes Hard Plastic Case, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) No, Spindle Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT C500 Sawhorse / Jobsite Table, Steel, 41.5" W x 28.5” H (TB-C500)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT144DF5)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/64 (55243)
- J.W. WINCO GN608.5-6-6 Indexing Plunger, Non Lock-out (6W6L89)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-105)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- Insize Micrometers & Sets