Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Angle Shape, Steel
Mfr # 4002-13
Zoro # G7119590
product price: $4,845.99
/ea
Free Shipping & Returns
$4,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Angle, Square
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Accuracy (In.) +/-2
Product Information
- Brand Insize
- MFR # 4002-13
- Zoro # G7119590
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Width (In.) | 19/32 in |
Length (In.) | 2 61/64 in |
Dimension Type | Angle |
Included Sizes | 1 Degrees , 3 Degrees , 9 Degrees , 27 Degrees , 41 Degrees , 90 Degrees , 1 min, 3 min, 9 min, 27 min, 6 sec, 18 sec, 30 sec |
Included Size Range | 6 sec to 9 min |
Details
Item | Angle Gauge Block Set |
Shape | Angle, Square |
Material | Steel |
Grade | ASME 0 |
Accuracy (In.) | +/-2 |
Number of Pieces | 13 |
Application | For Inspection and Calibration Operations |
Holes | 6 |
Includes | 1 Degrees , 3 Degrees , 9 Degrees , 27 Degrees , 41 Degrees , 1 min, 3 min, 9 min, 27 min, 6 sec, 18 sec, 30 sec, 90 Degrees /90 Degrees /90 Degrees /90 Degrees Angle Blocks, Wooden Case, Manufacturer Inspection Certificate |
Tolerance | +/- 2 sec |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Case Type | Wooden Case |
With Hole | No |
Includes Case | Yes |
Description
Angle Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Included Size Range 6 sec to 9 min, Included Sizes 1 Degrees , 3 Degrees , 9 Degrees , 27 Degrees , 41 Degrees , 90 Degrees , 1 min, 3 min, 9 min, 27 min, 6 sec, 18 sec, 30 sec, Number of Pieces 13, Shape Angle, Square, Tolerance +/- 2 sec, With Hole No, Case Type Wooden Case, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA1)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792985)
- POWERNAIL 445FSPRLSW Pneumatic 15.5-Gauge Flooring Stapler w/ Adjustable Rolling Base (445FSPRLSW)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-150)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- Insize Precision Measuring Tools