Shop All Precision Measuring Accessories
Insize
Gage Block Holder
Mfr # 6883-4
Zoro # G2549491
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gage Block Accessory Holder
- Application Manufacturing, Metal Working, Quality Control
- For Use With INSIZE 4112 Series Gauge Blocks
- Dimensions 1.772 in x 0.472 in x 1.260 in
- Case Type Plastic
Product Information
- Brand Insize
- MFR # 6883-4
- Zoro # G2549491
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dimensions | 1.772 in x 0.472 in x 1.260 in |
Arm Height | 0.6 in to 0.8 in |
Details
Item | Gauge Block Holder |
Type | Gage Block Accessory Holder |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | INSIZE 4112 Series Gauge Blocks |
Case Type | Plastic |
Includes Case | Yes |
Construction | Aluminum |
Number of Pieces | 1 |
Description
Gauge Block Holder, For Use With INSIZE 4112 Series Gauge Blocks, Number of Pieces 1, Arm Height 0.6 in to 0.8 in, Dimensions 1.772 in x 0.472 in x 1.260 in, Includes Case Yes, Case Type Plastic, Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 17 (SD-9314)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- KO-KEN Socket 42mm 6 Point 62mm 3/4 Sq. Drive (6400M-42)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Dial Test Indicator Holder (6293-7)
- FRED V FOWLER CO Articulating Mag Base And Indicator Combo (72-585-150)
- Insize Precision Measuring Tools