Shop All Digital Calipers
Insize
Fractional Digital Caliper, SS, 3" Jaw D
Mfr # 1102-300
Zoro # G2547242
original price:
$229.99
5% off
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm/1/128 in
- Accuracy +/--0.0012 in
- Features Absolute Measurement and Incremental Measurement
- Includes Hard Plastic Case
- Jaw Depth 2 21/64 in
Product Information
- Brand Insize
- MFR # 1102-300
- Zoro # G2547242
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 21/64 in |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 27/32 in |
Dimension Type | Inch/Fractional Inch/Metric |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Description
Fractional-Display Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm/1/128 in, IP Rating Not Rated, SPC Output No, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 21/64 in, Long Form Calibration Certificate No, Features Absolute Measurement and Incremental Measurement, Standards NIST
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel (33210)
- IRWIN Hex Die, High Carbon Steel, RH, 1-8 (8465)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1114-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- MITUTOYO Cfc-24"Gu (552-192-10)
- Insize Precision Measuring Tools