Shop All Laser Pointers
Insize
Folding Pocket Magnifier, 8X Power
Mfr # 7511-8
Zoro # G6526970
original price:
$7.69
14% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 mm
- Features Pocket Size
- Power 8X
- Lens Glass
- Lens Dia. 0.827 in
Product Information
- Brand Insize
- MFR # 7511-8
- Zoro # G6526970
- Country of Origin China
- Category Laser Pointers
Dimensions
Overall Length | 60 mm |
Lens Dia. | 0.827 in |
Lens Diameter | 21 mm |
Details
Item | Folding Pocket Magnifier |
Features | Pocket Size |
Power | 8X |
Lens | Glass |
Battery Type | No Battery |
Includes | Folding Mechanism |
Description
Folding Pocket Magnifier, Power 8X, Lens Diameter 21 mm, Features Pocket Size, Includes Folding Mechanism, Lens Glass, Overall Length 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- ZORO SELECT Corrugated Boxes, 40" x 20" x 20", Kraft, 10/Bundle (55VJ62)
- BROTHER Tape, Label, 1/2""-Bk/Gd (BRTM831)
- VESTIL Multi Function Package Opener (MPO-3)
- INSIZE Illuminated Magnifier, 2X/4X Power (7512-1)
- INSIZE Illuminated Magnifier, 10X Power (7515-10)
- INSIZE Illuminated Magnifier, 2X Power (7513-2)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- ACCO Quartet® Class 3 Classic Comfort Laser Pointer, Jade Green, 500-yds (MP2703TQ)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- Insize Laser Pointers