Shop All Precision Measuring Accessories
Insize
Flat Point
Mfr # 6282-1207
Zoro # G2548870
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- For Use With Dial Test Indicator
- Application Manufacturing, Metal Working, Quality Control
- Contact Point Thread Size #4-48UNF
- Number of Pieces 1
Product Information
- Brand Insize
- MFR # 6282-1207
- Zoro # G2548870
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Contact Point Thread Size | #4-48UNF |
Contact Point Tip Diameter | 3/8 in |
Contact Point Tip Length | 3/8 in |
Stem Dia. | 0.375 in |
Overall Length | 0.375 in |
Stem Thread Size | #4-48 UNF |
Details
Item | Flat Contact Point |
Type | Indicator |
For Use With | Dial Test Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Number of Pieces | 1 |
Contact Point Shape | Bell/Flat |
Contact Point Material | Steel |
Case Type | Case |
Compatible with Manufacturer Model No. | 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837 |
Includes Case | Yes |
Description
Flat Contact Point, Case Type Case, Compatible with Manufacturer Model No. 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837, Contact Point Material Steel, Contact Point Shape Bell/Flat, Contact Point Thread Size #4-48UNF, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.375 in, Stem Dia. 0.375 in, Stem Thread Size #4-48 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Foam, 6" Size (30808)
- METABO T1 CUT OFF guard 5" (WEFV) (630372000)
- MITUTOYO QM Height, 24" Range, w/Air Float, w/D2, (518-247)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Ball Point (6282-0102)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Data output Cable (7302-22)
- MITUTOYO USB-ITN-D (06AFM380D)
- Insize Precision Measuring Tools