Shop All Squares, Bevels, and Stair Gauges
Insize
Flat Edge Square, 9-13/16 x 6-1/2" Sz
Mfr # 4793-250
Zoro # G1195081
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 9-13/16 x 6-1/2 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 9-13/16 in x 6-1/2 in
- Number of Pieces 1
Product Information
- Brand Insize
- MFR # 4793-250
- Zoro # G1195081
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 9-13/16 x 6-1/2 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 9-13/16 in x 6-1/2 in |
Details
Item | Flat Edge Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Finish | Unfinished |
Features | 90 Degrees Angle, Wide Base |
Description
Flat Edge Square, Features 90 Degrees Angle, Wide Base, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAGNETIC SPARK PLUG SOCKET 3/8 DR 5/8 (KH528)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- WIHA 1-1/2In. - 4In. Straight Internal Retain (32684)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- EMPIRE LEVEL 8" Heavy Duty Aluminum Try Square (122)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, Metric, 6 In (7203)
- JOHNSON LEVEL Johnny Square 7 In. Aluminum Professional Rafter Square (RAS-1B)
- SWANSON TOOL Framing Wizard® Folding Framing Square (T001WZ)
- Insize Squares, Bevels, and Stair Gauges