Shop All Squares, Bevels, and Stair Gauges
Insize
Flat Edge Square, 3-29/32 x 2-13/16" Sz
Mfr # 4791-100
Zoro # G7228958
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 3-29/32 x 2-13/16 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 3-29/32 in x 2-13/16 in
- Features 90 Degrees Angle
Product Information
- Brand Insize
- MFR # 4791-100
- Zoro # G7228958
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 3-29/32 x 2-13/16 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 3-29/32 in x 2-13/16 in |
Details
Item | Flat Edge Square |
Material | Stainless Steel |
Features | 90 Degrees Angle |
Number of Pieces | 1 |
Finish | Unfinished |
Description
Flat Edge Square, Features 90 Degrees Angle, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14355)
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6232)
- SLUGGER BY FEIN Slugger Quick In 2 1/16" X 2" Cutter (63133523002)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- SWANSON TOOL 16" x 24" Steel Rafter Square (Yellow) (TS154)
- JOHNSON LEVEL Johnny Square 7 In. Aluminum Professional Rafter Square (RAS-1B)
- IRWIN Irwin Strait-Line 586-1794469 Metal Combination Square (586-1794469)
- EMPIRE LEVEL Magnum Rafter Square, 12" Marking and Layout Tool (3990)
- Insize Squares, Bevels, and Stair Gauges