Shop All Welding Accessories
Insize
Fillet Weld Gage, SS
Mfr # 4846-1
Zoro # G5127912
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Made of Stainless Steel
- Includes Calculating Card
- Tool Type Fillet Weld Gage
- Tool Material Stainless Steel
Product Information
- Brand Insize
- MFR # 4846-1
- Zoro # G5127912
- Country of Origin China
- Category Welding Accessories
Details
Item | Fillet Welding Gage |
Characteristics | Made of Stainless Steel |
Includes | Calculating Card |
Tool Type | Fillet Weld Gage |
Tool Material | Stainless Steel |
Description
Fillet Welding Gage, Includes Calculating Card, Tool Material Stainless Steel, Tool Type Fillet Weld Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.L. GAGE G.A.L. Gage 297-0005 V-WAC Single Weld Gage (297-0005)
- AMERICAN TORCH TIP Nozzle, 53N58, PK10 (53N58)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENi-Cl, 1 lb. (41R180)
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- INSIZE Electronic Welding Gage, SS (4831-20A)
- INSIZE Welding Gage, Stainless Steel (4835-1)
- INSIZE Fillet Weld Gage, (7) Blades (4836-2)
- INSIZE Welding Gage, Stainless Steel (4830-E)
- INSIZE Fillet Welding Gage, SS (4839-1)
- FORNEY Window Shield Clear (58602)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909510)
- Insize Welding Accessories