Shop All Welding Accessories
Insize
Fillet Weld Gage, (7) Blades
Mfr # 4836-2
Zoro # G5126738
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- Characteristics Made of Stainless Steel, Measure Concave and Convex Weld Sizes
- Includes (7) Blades
- Tool Material Stainless Steel
- Display Units of Measure Inch, Millimeter
Product Information
- Brand Insize
- MFR # 4836-2
- Zoro # G5126738
- Country of Origin China
- Category Welding Accessories
Details
Item | Fillet Weld Gage |
Type | Stainless Steel |
Characteristics | Made of Stainless Steel, Measure Concave and Convex Weld Sizes |
Includes | (7) Blades |
Tool Material | Stainless Steel |
Display Units of Measure | Inch, Millimeter |
Measurement Functions | Concave, Convex |
Tool Type | Fillet Weld Gage |
Unit of Measure Increments | 3 mm, 1/8 in |
Description
Fillet Weld Gage, Display Units of Measure Inch, Millimeter, Measurement Functions Concave, Convex, Unit of Measure Increments 3 mm, 1/8 in, Includes (7) Blades, Tool Material Stainless Steel, Tool Type Fillet Weld Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- HAKKO Soldering Iron, Electronic, 67W, 120V (FX601-02/P)
- SUMNER Pipe Clamp, 2 to 6 In., Ultra Clamp (781520)
- OATEY Flame Protector, 12 in., Gray (31400)
- INSIZE Welding Gage, Stainless Steel (4835-1)
- INSIZE Welding Gage, Stainless Steel (4830-E)
- INSIZE Fillet Weld Gage, SS (4846-1)
- INSIZE Fillet Welding Gage, SS (4839-1)
- INSIZE Electronic Welding Gage, SS (4831-20A)
- BESSEY Table Clamp, 2-5/32in.D, 1-1/8in dia. (TWVAD)
- LINCOLN ELECTRIC Weld TPL Flint Striker (KH572)
- Insize Welding Accessories