Shop All Precision Measuring Accessories
Insize
Extension Base, 10" L
Mfr # 6141-260
Zoro # G2548688
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Depth Gage Extension Base
- Application Manufacturing, Metal Working, Quality Control
- For Use With Depth Gage Series 1147
- Length (In.) 10
- Material Stainless Steel
Product Information
- Brand Insize
- MFR # 6141-260
- Zoro # G2548688
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 10 |
Base Length | 10 15/64 in |
Details
Item | Depth Gauge Extension Base |
Type | Depth Gage Extension Base |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Depth Gage Series 1147 |
Material | Stainless Steel |
Compatible with Manufacturer Model No. | Insize 1147 |
Description
Depth Gauge Extension Base, Material Stainless Steel, Base Length 10 15/64 in, Compatible with Manufacturer Model No. Insize 1147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- IRWIN DIE 1"" HEX 1/2-13NC (9444)
- WIHA 1-1/2In. - 4In. Straight Internal Retain (32684)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Flat Point (6282-1207)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- Insize Set Up & Alignment Tools