Shop All Micrometers
Insize
Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm
Mfr # 3101-200E
Zoro # G6278242
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Automatic Power Off, Carbide Measuring Faces
- Includes (1) Battery (SR44/LR44), Setting Standards
- Spindle Flat
Product Information
- Brand Insize
- MFR # 3101-200E
- Zoro # G6278242
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Battery Size | LR44, SR44 |
Spindle Diameter | 0.256 in |
Description
IP65 Digital Outside Micrometer, Range 175 to 200 mm, 7 in to 8 in, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Wrench, 7 1/2 in Outside Dia, 29 in Chain L, 36 in Handle L, Alloy Steel (C-36)
- CHANNELLOCK 5 Piece Plastic Grip Professional Tool Set (TOOL ROLL-5)
- HOUGEN Replacement pilots for 11005 arbor, 3 pack (11027)
- OSG Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, TiCN (136408)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-105)
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- Insize Precision Gauges & Accessories