Shop All Depth Gauges
Insize
Electronic Depth Gage
Mfr # 1147-300
Zoro # G5047796
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Resolution 0.0005 in/0.01 mm
- Base Length 3 15/16 in
- Number of Measuring Rods 0
Product Information
- Brand Insize
- MFR # 1147-300
- Zoro # G5047796
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 3 15/16 in |
Depth Gauge Type | Blade-Style |
Battery Size | CR2032 |
Blade Width | 0.197 in |
Dimension Type | Inch/Metric |
Description
Electronic Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/16x3/16x9/16x2 (C80423)
- WESTWARD #44 2-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRU2)
- WILLIAMS Williams Long Hex Bit Socke Set, 1/2" D, 6pc Metric (32953)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- INSIZE Electronic Depth Gage (1147-150)
- INSIZE Electronic Depth Gage (1147-200)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Electronic Height Gage (1154-150)
- INSIZE Electronic Depth Gage (2141-202A)
- Insize Measuring and Layout Tools