Shop All Depth Gauges
Insize
Electronic Depth Gage
Mfr # 1141-300A
Zoro # G5047613
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 12 in, 0 mm to 300 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 5 29/32 in
Product Information
- Brand Insize
- MFR # 1141-300A
- Zoro # G5047613
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 5 29/32 in |
Battery Size | CR2032 |
Blade Width | 0.236 in |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Description
Electronic Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Straight/Tight Left Curves, 8 3/4 in, Steel (MWT-6900L)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA86)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 8 mm L.36 mm x 200 mm (46231008)
- HHIP 0.03" Dial Test & 1" Dial Indicators With Uni Magnetic Base (4400-0018)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- INSIZE Digital Depth Gauge, Wireless, Inch/Metric (1147-300WL)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- INSIZE Electronic Depth Gage (2141-202A)
- INSIZE Mini Electronic Depth Gage (1145-25A)
- INSIZE Electronic Depth Gage (1147-200)
- MITUTOYO 0-25mm Tire Tread Depth Gage (571-100-20)
- Insize Measuring and Layout Tools