Shop All Electronic Torque Wrenches
Insize
Elec. Torque Wrench, Standard, 20-7/8
Mfr # IST-W200A
Zoro # G5134203
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Product Information
- Brand Insize
- MFR # IST-W200A
- Zoro # G5134203
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 20 7/8 in |
Overall Width | 4 3/4 in |
Description
Electronic Torque Wrench, Drive Size 1/2 in, 29.5 to 147.5 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 29.5 to 147.5 ft-lb, Torque Range (in.-lbs.) 354 to 1,770 in-lb, Torque Range (N-m) 40 to 200 N-m, 20 7/8 in, Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stripmaster® Replacement Blade Set, For 10F552 (L-5361)
- DIABLO Dhsar375 Hole Saw 3/8" Mandrel Quick Change With Pilot (DHSAR375)
- BON TOOL Bon 15-512 Knockdown Knife, Poly 24", Poly Handle (15-512)
- BN PRODUCTS USA Hickey Bar for bending #6 rebar - 44" long (BNHYBR-20)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 3/8", 7 Nm to 35 Nm (IST-DW35)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- MILWAUKEE TOOL M12 1/2" Digital Torque Wrench + Battery (2466-20,48-11-2450)
- Insize Electronic Torque Wrenches