Shop All Edge and Center Finders
Insize
Edge Finder, 10.20" Tip dia, 0.4" Ball dia
Mfr # 6566-2E
Zoro # G6574281
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Single
- Tip Dia. (In.) 0.40
- Shank Dia. (In.) 0.750
- Ball Dia. (In.) 0.4
- Includes Table
Product Information
- Brand Insize
- MFR # 6566-2E
- Zoro # G6574281
- Country of Origin China
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.40 |
Shank Dia. (In.) | 0.750 |
Ball Dia. (In.) | 0.4 |
Length (mm) | 157 |
Shank Dia. (mm) | 19 |
Tip Dia. (mm) | 10.20 |
Length (In.) | 6.2 in |
Battery Size | Alkaline 23AE, 12V |
Overall Length | 6 13/64 in |
Ball Diameter | 3/64 in |
Tip Diameter | 0.4 in (Ball) |
Shank Diameter | 3/4 in |
Details
Item | Electronic Edge Finder |
End Type | Single |
Includes | Table |
Battery | Alkaline 23AE, 12V |
Construction | Stainless Steel |
Features | Contact Ball, Hardened Shank |
Number of Pieces | 1 |
Tip Shape | Ball |
Single or Double End | Single End |
Description
If you are looking for an edge and center finder, the InSize 6566-2E Edge Finder is what you need. It features a contact ball and a hardened shank. The stainless steel construction of this electronic edge finder ensures that it is built to last. With its 0.4" ball diameter, this device has a tip size of 0.4". This tool's battery is Alkaline 23AE, 12V and its battery size is Alkaline 23AE, 12V. Its overall length is 6 13/64 in., while its tip diameter is 0.4 in. If you want an accurate edge finder with excellent precision and accuracy, the InSize 6566-2E Edge Finder fits the bill perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 26PC 118° General-Purpose Screw Machine Length Drill Set Cleveland 2120 Bright HSS RHS/RHC A-Z (C01332)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- WESTWARD Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap (10D584)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 9/16" X 1 3/8" C (63135143021)
- INSIZE Edge Finder, 10.20" Tip dia, 0.4" Ball dia (6566-3E)
- INSIZE Edge Finder, 5.10" Tip dia, 0.25" Ball dia (6567-1E)
- H & H INDUSTRIAL PRODUCTS 10 X 10mm Z-Type Edge Finder (4406-0047)
- FOWLER EDGE FINDER SET (525751000 BOM)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- HHIP 1/2" Shank Combo Edge & Center Finder (4401-0041)
- HHIP 5 Piece Wiggler Or Center Finder Set With 3/8" Shank Body (4401-0045)
- Insize Precision Measuring Tools